Two Handle Valve Trim in Polished Chrome
Coralais® Two Handle Valve Trim in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- One piece ceramic valve resists debris and hard water build-up
- Ergonomic handle rotation provides on/off water control with only a quarter-turn
- All metal construction ensures durability and longer life
- Trim only, requires valve to complete installation
- Adjustable spray showerhead
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1, CSA B651
- Cartridge Type:
- Ceramic Disc
- Collection:
- Coralais®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-5/16 in
- Diameter:
- 1-7/8 in
- Escutcheon Height:
- 1-7/8 in
- Escutcheon Width:
- 1-7/8 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No