1.28 gpf Elongated Two Piece Toilet in Dune
Corbelle® 1.28 gpf Elongated Two Piece Toilet in Dune
Product Details
Product Details
This product includes
KOHLER 1.28 gpf Toilet Tank in Dune
Part #K4143-NY
KOHLER Elongated Toilet Bowl in Dune
Part #K4144-NY
- Two-piece toilet.
- Elongated bowl offers added room and comfort.
- Skirted trap way simplifies cleaning.
- Revolution 360 swirl flushing technology generates a forceful swirling motion to keep the bowl cleaner, longer.
- Comfort Height feature offers chair-height seating that makes sitting down and standing up easier for most adults.
- 1.28 gallons per flush (gpf).
- Standard left-hand Polished Chrome trip lever included.
- 2-1/8-inch fully glazed trap way.
- Patented ReadyLock(TM) installation system is a simple solution for skirted toilets that saves time, hassle, and eliminates the need to drill into the floor for a standard 12-inch rough-in.
- CleanCoat(TM) technology inhibits the growth of water scale and mineral stains for improved ease of cleaning.
-
ADA Compliant
Documents
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- Collection:
- Corbelle®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Dune
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Height:
- 31-5/16 in
- Length:
- 29-3/8 in
- Toilet Type:
- Two Piece
- Width:
- 16-1/2 in