1.28 gpf Toilet Tank in Biscuit
Corbelle® 1.28 gpf Toilet Tank in Biscuit
Product Details
Product Details
- Vitreous China.
- AquaPiston® Flushing system.
- Includes right-hand polished chrome trip lever.
- 1.28 gpf (4.8 lpf).
- Less supply line.
- Combines with the K-4144 Bowl to create a complete K-3814-RA Corbelle™ toilet
- 1.28 gallons per flush (gpf).
- Right-hand Polished Chrome trip lever included.
- Supply line not included.
- Combines with the K-4144 bowl to create a complete K-3814-RA Corbelle toilet.
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Corbelle®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 8-1/2 in
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Material:
- Chrome
- Handle Type:
- Lever
- Height:
- 1-13/16 in
- IAPMO Listed:
- No
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Toilet Type:
- Tank
- Trip Lever Location:
- Right-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- Yes
- Width:
- 2-1/2 in