Elongated Toilet Bowl in Dune
Corbelle® Elongated Toilet Bowl in Dune
Frequently Purchased Together
Product Details
Product Details
- Vitreous China.
- Comfort Height® Elongated bowl.
- Revolution 360™ Swirl Flushing Technology.
- 2-1/8" (54 mm) Fully glazed trap way.
- Patented ReadyLock™ Installation System.
- Combines with the K-4143 tank to create a complete K-3814 Corbelle™ toilet.
- Elongated bowl offers added room and comfort.
- Skirted trap way simplifies cleaning.
- Revolution 360 swirl flushing technology generates a forceful swirling motion to keep the bowl cleaner, longer.
- Comfort Height feature offers chair-height seating that makes sitting down and standing up easier for most adults.
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Corbelle®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Dune
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Height:
- 16-1/2 in
- IAPMO Listed:
- No
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Trap Size:
- 2-1/8 in
- WaterSense Labeled:
- No