This product requires certification to purchase.

Elongated Toilet Bowl in White

You last purchased this on
 
KOHLER

Corbelle® Elongated Toilet Bowl in White

  • Fast #
  • Part #K4144-0
  • Item #7310182
  • Manufacturer Part #4144-0
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Corbelle® Elongated Toilet Bowl in White

  • Fast #
  • Part #K4144-0
  • Item #7310182
  • Manufacturer Part #4144-0
4.9 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 18
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Elongated bowl offers added room and comfort
  • Skirted trapway simplifies cleaning
  • Revolution 360 swirl flushing technology generates a forceful swirling motion to keep the bowl cleaner and longer
  • Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
  • Fully glazed trapway: 2-1/8"
  • Patented ReadyLock™ installation system is a simple solution for skirted toilets that saves time, hassle and eliminates the need to drill into the floor for a standard 12" rough-in
  • Clean Coat® technology inhibits the growth of water scale and mineral stains for improved ease of cleaning
  • Combines with the Kohler® K-4143/4143-RA tank to create a complete Kohler® K-3814/3814-RA Corbelle™ toilet
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Corbelle®
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
EPA Compliant:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
IAPMO Listed:
No
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Bowl Height:
16-1/2 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Bowl
Trap Size:
2-1/8 in
WaterSense Labeled:
No