Left-Hand Trip Lever in Matte Black
Corbelle™ Left-Hand Trip Lever in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Left-hand trip lever
- For use with the K-3814 Corbelle toilet
- Premium metal construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- K-23723
- Collection:
- Corbelle™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-1/16 in
- Handle Type:
- Trip Lever
- Length:
- 3-3/8 in
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Trip Lever Location:
- Left-Hand
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 1-5/16 in