This product requires certification to purchase.

Tank Lid in White

You last purchased this on
 
KOHLER

Corbelle™ Tank Lid in White

  • Fast #
  • Part #K1306245-0
  • Item #7362032
  • Manufacturer Part #1306245-0
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Corbelle™ Tank Lid in White

  • Fast #
  • Part #K1306245-0
  • Item #7362032
  • Manufacturer Part #1306245-0
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 1000
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Brand Model Compatibility:
K-4143-0
Collection:
Corbelle™
Color Finish Category:
Whites
Color Finish Name:
White
UL Listed:
No
WaterSense Labeled:
No