This product requires certification to purchase.

Single Handle Pull Down Touchless Kitchen Faucet in Vibrant® Stainless

You last purchased this on
 
KOHLER

Crue™ Single Handle Pull Down Touchless Kitchen Faucet in Vibrant® Stainless

  • Fast #
  • Part #K22974-VS
  • Item #8935236
  • Manufacturer Part #22974-VS
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Crue™ Single Handle Pull Down Touchless Kitchen Faucet in Vibrant® Stainless

  • Fast #
  • Part #K22974-VS
  • Item #8935236
  • Manufacturer Part #22974-VS
3.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Vibrant Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Touchless on/off with a wave of your hand or an object such as a pan
  • Response technology uses a state-of-the-art motion sensor for reliable touchless activation
  • LED light indicates Response is ready to use
  • AC-powered operation-no batteries to replace
  • Three-function pull-down sprayhead with touch control allows you to switch between aerated stream, ring spray and Boost technology
  • Boost technology increases the flow rate by 30% with the press of a button Use Boost with stream for faster filling or with ring spray for more powerful cleaning
  • DockNetik® secure docking system locks sprayhead into place when not in use
  • ProMotion technology's light, quiet braided hose and swiveling ball joint make the pull-down sprayhead easier and more comfortable to use
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup
  • High-arch swing spout offers vertical clearance for tall cookware and pitchers
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Crue™
Color Finish Category:
Stainless Steel
Color Finish Name:
Vibrant® Stainless
Deck Plate Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
17-3/16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Down, Touchless
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole, 3 Hole
Origin:
Global
Power Source:
AC
Side Spray:
No
Spout Height:
8-5/16 in
Spout Reach:
8-9/16 in
Spout Type:
High Arc
Supply Lines Included:
Yes
UL Listed:
No
Volts:
120V