This product requires certification to purchase.

Single Handle Pull Out Kitchen Faucet in Vibrant® Stainless

You last purchased this on
 
KOHLER

Crue™ Single Handle Pull Out Kitchen Faucet in Vibrant® Stainless

  • Fast #
  • Part #K22976-VS
  • Item #8833717
  • Manufacturer Part #22976-VS
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Crue™ Single Handle Pull Out Kitchen Faucet in Vibrant® Stainless

  • Fast #
  • Part #K22976-VS
  • Item #8833717
  • Manufacturer Part #22976-VS
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 40
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Three-function pull-out sprayhead with touch control allows you to switch between stream, ring spray and Boost technology
  • Boost technology increases the flow rate by 30% with the press of a button.
  • DockNetik magnetic docking system securely locks the sprayhead into place when not in use
  • ProMotion technology allows the pull-down sprayhead to swivel for more comfortable use
  • MasterClean sprayface withstands mineral buildup to wipe clean easily without cleaning products
  • Single lever handle makes adjusting water temperature easy
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • KOHLER ceramic disc valves exceed industry longevity standards, ensuring durable performance for life
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.1 bar)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Crue™
Color Finish Category:
Stainless Steel
Color Finish Name:
Vibrant® Stainless
Deck Plate Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
8-3/16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Out
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole, 3 Hole
Origin:
Global
Side Spray:
No
Spout Height:
5 in
Spout Reach:
7-9/16 in
Supply Lines Included:
Yes
UL Listed:
No