This product requires certification to purchase.

Custom Shower Door in Bright Polished Silver

You last purchased this on
 
KOHLER

Custom Shower Door in Bright Polished Silver

  • Fast #
  • Part #K706501-LCUS-SHP
  • Item #4918607
  • Manufacturer Part #706501-LCUS-SHP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Custom Shower Door in Bright Polished Silver

  • Fast #
  • Part #K706501-LCUS-SHP
  • Item #4918607
  • Manufacturer Part #706501-LCUS-SHP
5 out of 5 Customer Rating

X Points
Color Finish Name: Bright Polished Silver Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Silver Tones
Color Finish Name:
Bright Polished Silver
IAPMO Listed:
No
Product Type:
Shower Door