This product requires certification to purchase.

34-1/2 x 30 in. Vanity with Furniture Leg, 2-Door and 1-Drawer in Linen White

You last purchased this on
 
KOHLER

Damask® 34-1/2 x 30 in. Vanity with Furniture Leg, 2-Door and 1-Drawer in Linen White

  • Fast #
  • Part #K99516-LG-1WA
  • Item #4813807
  • Manufacturer Part #99516-LG-1WA
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Damask® 34-1/2 x 30 in. Vanity with Furniture Leg, 2-Door and 1-Drawer in Linen White

  • Fast #
  • Part #K99516-LG-1WA
  • Item #4813807
  • Manufacturer Part #99516-LG-1WA
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Linen White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Catalyzed conversion varnish provides a durable moisture-resistant finish
  • Two doors and one drawer
  • Frameless construction with full-overlay doors and drawer
  • Three-way adjustable slow-close door hinges with 110° opening capability for easy cabinet access
  • Full-extension 18" depth drawer with slow-close under-mount slides for smooth opening
  • Solid wood drawers with dovetail construction
  • Legs offer the polished look of furniture in the bath
  • Coordinates with the Kohler® K-99686 Damask® knob and Kohler® K-99689 Damask® handle (sold separately)
  • Combines with Ceramic/Impressions®, Solid/Expressions™ and Iron/Impressions™ vanity tops (sold separately) for a complete vanity
  • Customize your storage with optional in-door accessories, in-drawer accessories and medicine cabinet surrounds and side kits (sold separately)
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Damask®
Color Finish Category:
Whites
Color Finish Name:
Linen White
Depth:
18 in
Height:
34-1/2 in
IAPMO Listed:
No
Installation Type:
Undercounter
Material:
Solid Wood, Veneers
Proposition 65:
WARNING: Drilling, sawing, sanding or machining wood products can expose you to wood dust, a substance known to the State of California to cause cancer. Avoid inhaling wood dust or use a dust mask or other safeguards for personal protection. For more information go to www.P65Warnings.ca.gov/wood.
Vanity Top Shape:
Rectangle
Width:
30 in