60W 3-Light Candelabra E-12 Pendant Light in Polished Chrome
Damask® 60W 3-Light Candelabra E-12 Pendant Light in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Derived from historical references this lighting collection is intricate and modern at the same time
- Suitable for living, dining, and kitchen spaces, allowing you to create a cohesive design aesthetic throughout your home
- Candelabra base (E12) socket, works best with type G or T light bulbs (sold separately)
- A 10' (3.1 m) cord offers many height options
- Includes installation hardware
Specifications
- CSA Certified:
- CSA C22.2 No. 250.0
- Collection:
- Damask®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 3000
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 13-3/8 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 1350
- Material:
- Brass, Glass
- Minimum Height:
- 32-5/8 in
- Number of Lights:
- 3
- Overall Height:
- 152-5/8 in
- UL Listed:
- UL 1598
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 13 in