This product requires certification to purchase.

Deck Mount Roman Tub Faucet Valve

You last purchased this on
 
KOHLER

Deck Mount Roman Tub Faucet Valve

  • Fast #
  • Part #KP300-K-NA
  • Item #1285660
  • Manufacturer Part #P300-K-NA
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Deck Mount Roman Tub Faucet Valve

  • Fast #
  • Part #KP300-K-NA
  • Item #1285660
  • Manufacturer Part #P300-K-NA
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Customize your bath with a KOHLER 1/2" high-flow valve
  • One-piece ceramic valve fills the bath quickly and resists debris and hard water buildup
  • Brass valve bodies are time-tested and durable
  • For finished deck- or rim-mount installations
  • One-piece ceramic valve resists debris and hard water buildup
  • High-flow valve quickly fills bath
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Cartridge Type:
Quarter Turn Ceramic Disc
Faucet Connection Size:
1/2 in
Flow Rate:
17 gpm
Installation Type:
Deck Mount
Valve Size:
1/2 in
Valve Type:
Roman Tub Rough-In Valve
WaterSense Labeled:
No