Deep Rough-In Kit 3/4 In
Deep Rough-In Kit 3/4 In
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 1080-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Deep rough-in
- Rough-in kit for Rite-Temp valve
- Compatible with Forte® and Bancroft®
- Adds 3/4" to the maximum rough-in depth
- For use with K-304 or K2971 valve
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Depth:
- 3/4 in
- Faucet Part Type:
- Rough-in
- Fits Brand:
- KOHLER
- Fits Model:
- Forte, Bancroft
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No