This product requires certification to purchase.

*DEVONS BATH SPT/NON-DIV

You last purchased this on
 
KOHLER

Devonshire® *DEVONS BATH SPT/NON-DIV

  • Fast #
  • Part #K373-BV
  • Item #4918537
  • Manufacturer Part #373-BV
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Devonshire® *DEVONS BATH SPT/NON-DIV

  • Fast #
  • Part #K373-BV
  • Item #4918537
  • Manufacturer Part #373-BV
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Non-diverter spout with 1/2-inch NPT connection.
  • Completes Devonshire design solution with KOHLER(R) fixtures and accessories
  • 4-5/8" non-diverter bath spout with 1/2" NPT connection.
  • Coordinates with Devonshire faucets, accessories, and showering components to complete your bathroom.
  • Requires Certification

Specifications

Collection:
Devonshire®
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant® Brushed Bronze
Diameter:
2-1/2 in
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Tub Spout
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Metal
NSF Certified:
No
Spout Height:
2-1/2 in
Spout Type:
Non-Diverter
WaterSense Labeled:
No