This product requires certification to purchase.

1 Robe Hook in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

Devonshire® 1 Robe Hook in Vibrant Brushed Nickel

  • Fast #
  • Part #K10555-BN
  • Item #2053015
  • Manufacturer Part #10555-BN
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Devonshire® 1 Robe Hook in Vibrant Brushed Nickel

  • Fast #
  • Part #K10555-BN
  • Item #2053015
  • Manufacturer Part #10555-BN
4.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 720
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Devonshire® collection
  • Tools included for easy installation
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
Collection:
Devonshire®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Height:
3-1/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
2-3/8 in
Material:
Metal
Mount Type:
Wall
Number of Hooks:
1
Projection:
3-7/8 in