This product requires certification to purchase.

100W 3-Light 9-1/8 in. Wall Sconce in Brushed Nickel

You last purchased this on
 
KOHLER

Devonshire® 100W 3-Light 9-1/8 in. Wall Sconce in Brushed Nickel

  • Fast #
  • Part #K10572-BNL
  • Item #9548640
  • Manufacturer Part #10572-BNL
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Devonshire® 100W 3-Light 9-1/8 in. Wall Sconce in Brushed Nickel

  • Fast #
  • Part #K10572-BNL
  • Item #9548640
  • Manufacturer Part #10572-BNL
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Premium metal construction for durability
  • KOHLER finishes resist corrosion and tarnishing
  • Frosted-glass shades
  • Sconces can be positioned up or down and depending on room setting
  • CUL and UL approved up to 100W
  • Coordinates with other products in the Devonshire® collection
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
CSA C22.2
Collection:
Devonshire®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
6 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Frosted
Height:
9-1/8 in
Installation Type:
Wall Mount
Length:
23 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Glass, Metal
Number of Lights:
3
Power Source:
Hardwired
UL Listed:
UL 1598
Volts:
120V
Watts:
100 W
Width:
23-1/16 in