100W 3-Light 9-1/8 in. Wall Sconce in Oil Rubbed Bronze
Devonshire® 100W 3-Light 9-1/8 in. Wall Sconce in Oil Rubbed Bronze
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Premium metal construction for durability
- Kohler® finishes resist corrosion and tarnishing
- Frosted-glass shades
- Sconces can be positioned up or down and depending on room setting
- CUL and UL approved up to 100W
- Coordinates with other products in the Devonshire® collection
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA 22.2 No. 250
- Collection:
- Devonshire®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 6 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Frosted
- Height:
- 9-1/8 in
- Installation Type:
- Wall Mount
- Length:
- 23 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Glass, Metal
- Number of Lights:
- 3
- Power Source:
- Hardwired
- UL Listed:
- UL 1598
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 23-1/16 in