2 in. Inside Caulk Bronze/Brass Vibrant® Moderne Brushed Gold Shower Drain
Devonshire® 2 in. Inside Caulk Bronze/Brass Vibrant® Moderne Brushed Gold Shower Drain
Product Details
Product Details
- Material: Solid brass
- Perforated strainer shower drain
- Included 2" plastic pipe gasket/bushing
- For acrylic, fiberglass, cast iron or Vikrell shower receptors
- Available in Kohler® finishes
Specifications
- ASME:
- ASME A112.18.2
- Adjustable:
- Yes
- Collection:
- Devonshire®
- Construction:
- Non-Membrane
- Drain Base Height:
- 1-15/16 in
- Drain Base Material:
- Bronze/Brass
- Drain Grate Material:
- Bronze/Brass
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Vibrant® Moderne Brushed Gold
- Grate Color Finish Category:
- Gold Tones
- Grate Diameter:
- 4-3/8 in
- Grate Shape:
- Round
- IAPMO Listed:
- No
- Length:
- 4-3/8 in
- Outlet Type:
- Inside Caulk