This product requires certification to purchase.

20 in. x 30 in. Medicine Cabinet

You last purchased this on
 
KOHLER

Devonshire® 20 in. x 30 in. Medicine Cabinet

  • Fast #
  • Part #KCB-CLW2030DAW
  • Item #1840061
  • Manufacturer Part #CB-CLW2030DAW
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Devonshire® 20 in. x 30 in. Medicine Cabinet

  • Fast #
  • Part #KCB-CLW2030DAW
  • Item #1840061
  • Manufacturer Part #CB-CLW2030DAW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Anodized aluminum construction provides a durable rust-free and chip-free finish
  • Right-hand door with mirror and white-enameled frame
  • Mirrors on back of door and interior back of cabinet
  • Two adjustable tempered-glass shelves
  • Includes mounting hardware for surface or recessed installation
  • Includes side mirror kit for surface mount installation
  • Coordinates with other products in the Devonshire® collection
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Devonshire®
Depth:
5-1/4 in
Glass Type:
Tempered
Height:
29-1/2 in
IAPMO Listed:
No
Installation Type:
Surface Mount, Recessed Mount
Material:
Aluminum, Glass
Mirror Included:
Yes
Width:
20 in