60 x 32 in. Soaker Drop-In Bathtub with Reversible Drain in White
Devonshire® 60 x 32 in. Soaker Drop-In Bathtub with Reversible Drain in White
Frequently Purchased Together
Product Details
Product Details
- Molded lumbar support and armrests offer extra comfort while bathing
- Textured bottom surface
- Reversible drain location
- Coordinates with other products in the Devonshire® collection
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-162, ASTM E-662
- Application:
- Residential
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5, CSA C22.2
- Capacity:
- 60 gal
- Collection:
- Devonshire®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Universal
- GSA Approved:
- No
- Height:
- 20 in
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Material:
- Acrylic
- Number of Occupants:
- 1
- Overall Length:
- 60 in
- Overall Width:
- 32 in
- UL Listed:
- Yes
- Weight:
- 70 lb