This product requires certification to purchase.

60 x 32 in. Whirlpool Drop-In Bathtub with Reversible Drain in White

You last purchased this on
 
KOHLER

Devonshire® 60 x 32 in. Whirlpool Drop-In Bathtub with Reversible Drain in White

  • Fast #
  • Part #K1357-0
  • Item #1669052
  • Manufacturer Part #1357-0
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Devonshire® 60 x 32 in. Whirlpool Drop-In Bathtub with Reversible Drain in White

  • Fast #
  • Part #K1357-0
  • Item #1669052
  • Manufacturer Part #1357-0
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 4
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Single-speed whirlpool offers performance and value with 8 fully adjustable jets
  • Hydromassage flow and direction can be controlled at each jet
  • Molded lumbar support and armrests offer extra comfort while bathing
  • Textured bottom surface
  • Reversible drain
  • Coordinates with other products in the Devonshire® collection
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
ASME:
ASME A112.19.7
ASTM:
ASTM E-162, ASTM E-662
Basin Shape:
Oval
Bathtub Shape:
Rectangle
Bathtub Type:
Whirlpool
CARB OTC LEED Compliant:
Yes
CSA Certified:
CSA B45.5, CSA B45.10
Capacity:
60 gal
Collection:
Devonshire®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Universal
Height:
20 in
IAPMO Listed:
Yes
Installation Type:
Drop-in
Material:
Acrylic
Number of Jets:
8
Number of Occupants:
1
Overall Length:
60 in
Overall Width:
32 in
UL Listed:
Yes
Volts:
120V