This product requires certification to purchase.

Double Lever Handle Vertical Spray Bidet Faucet in Polished Chrome

You last purchased this on
 
KOHLER

Devonshire® Double Lever Handle Vertical Spray Bidet Faucet in Polished Chrome

  • Fast #
  • Part #K412-4-CP
  • Item #1916643
  • Manufacturer Part #412-4-CP
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Devonshire® Double Lever Handle Vertical Spray Bidet Faucet in Polished Chrome

  • Fast #
  • Part #K412-4-CP
  • Item #1916643
  • Manufacturer Part #412-4-CP
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Devonshire® faucets offer decorative styling and versatility for any bathroom
  • Material: Solid brass
  • Finger tight hoses allows installation on 8" to 16" centers
  • Lever handle
  • Pop-up drain with 1-1/4" tailpiece
  • Fixture-mount transfer valve/vacuum breaker with vertical spray
  • Part of the Devonshire® faucet collection
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Bidet Type:
Vertical
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Devonshire®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
8 in - 16 in
Faucet Connection:
Flexible
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Fixture Mount
Flow Rate:
0.5 gpm
Handle Type:
Lever
IAPMO Listed:
No
Length:
3-1/2 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Spout Height:
6-1/8 in
Spout Reach:
2-1/4 in
Trim Only:
No
WaterSense Labeled:
No
Width:
5-1/2 in