Double Lever Handle Vertical Spray Bidet Faucet in Vibrant Brushed Nickel
Devonshire® Double Lever Handle Vertical Spray Bidet Faucet in Vibrant Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Devonshire® faucets offer decorative styling and versatility for any bathroom
- Material: Solid brass
- Finger tight hoses allows installation on 8" to 16" centers
- Lever handle
- Pop-up drain with 1-1/4" tailpiece
- Fixture-mount transfer valve/vacuum breaker with vertical spray
- Part of the Devonshire® faucet collection
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bidet Type:
- Vertical
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Devonshire®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Faucet Center Size:
- 8 in - 16 in
- Faucet Connection:
- Flexible
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Fixture Mount
- Flow Rate:
- 0.5 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-1/8 in
- IAPMO Listed:
- No
- Length:
- 3-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Spout Height:
- 6-1/8 in
- Spout Reach:
- 2-1/4 in
- Spray Type:
- Vertical
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 5-1/2 in