Non-Diverter Tub Spout in Polished Chrome
Devonshire® Non-Diverter Tub Spout in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Non-diverter spout with slip-fit connection
- Coordinates with the Devonshire® collection of faucets and accessories
- Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
- Completes Devonshire® design solution with Kohler® fixtures and accessories
- Fluid design lines for easy cleaning
- Premium material construction ensures durability and reliability
- Slip-fit connection: 1/2"
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Devonshire®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4-7/8 in
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- KOHLER
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 4-13/32 in
- Material:
- Brass
- NSF Certified:
- No
- Spout Height:
- 2-1/2 in
- Spout Reach:
- 4-7/8 in
- Spout Type:
- Non-Diverter
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in