This product requires certification to purchase.

Non-Diverter Tub Spout in Polished Chrome

KOHLER

Devonshire® Non-Diverter Tub Spout in Polished Chrome

  • Fast #
  • Part #K373-CP
  • Item #2149308
  • Manufacturer Part #373-CP
3.4 out of 5 Customer Rating
Brand image
KOHLER

Devonshire® Non-Diverter Tub Spout in Polished Chrome

  • Fast #
  • Part #K373-CP
  • Item #2149308
  • Manufacturer Part #373-CP
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 320
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Tub spout less diverter
  • Wall-mount installation
  • Solid brass construction and exposed pop-up drain without overflow
  • Fluid design lines for easy cleaning
  • Premium material construction ensures durability and reliability
  • Completes Devonshire® design solution with Kohler® fixtures and accessories
  • Requires Certification

Specifications

Collection:
Devonshire®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Tub Spout
Fits Brand:
KOHLER
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
2-1/2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
4-13/32 in
Material:
Metal
NSF Certified:
No
Spout Height:
2-1/2 in
Spout Reach:
4-7/8 in
Spout Type:
Non-Diverter
UPC:
650531162045
WaterSense Labeled:
No
Width:
2-1/2 in