This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Faucet in Oil Rubbed Bronze (Trim Only)

You last purchased this on
 
KOHLER

Devonshire® One Handle Single Function Bathtub & Shower Faucet in Oil Rubbed Bronze (Trim Only)

  • Fast #
  • Part #KTS395-4-2BZ
  • Item #7170157
  • Manufacturer Part #TS395-4-2BZ
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Devonshire® One Handle Single Function Bathtub & Shower Faucet in Oil Rubbed Bronze (Trim Only)

  • Fast #
  • Part #KTS395-4-2BZ
  • Item #7170157
  • Manufacturer Part #TS395-4-2BZ
4.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 110
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • This new Kohler® K-TS395-4 trim replaces the existing Kohler® K-T395-4 trim and the new trim is identical and includes trim adapter kits for both Rite-Temp® Kohler® K-304/Kohler® K-2971 HiFlow and the new Kohler® K-8304 series valve
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA compliant metal lever handle
  • Includes diverter bath spout with 1/2" NPT connection
  • Includes single-function 2.5 gpm showerhead with Katalyst® air induction technology
  • Showerhead features MasterClean™ sprayface for easy cleaning
  • Includes showerarm with flange
  • Coordinates with Devonshire® faucets and accessories
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Devonshire®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Shower Arm Reach:
5-5/8 in
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Rain
Trim Only:
Yes
Tub Spout Reach:
4-7/16 in
Tub Spout Type:
Diverter
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No