This product requires certification to purchase.

Single Function Showerhead in Vibrant® Brushed Nickel

You last purchased this on
 
KOHLER

Devonshire® Single Function Showerhead in Vibrant® Brushed Nickel

Brand image
You last purchased this on
 
KOHLER

Devonshire® Single Function Showerhead in Vibrant® Brushed Nickel

  • Fast #
  • Part #K10391-AK-BN
  • Item #4028752
  • Manufacturer Part #10391-AK-BN
4.5 out of 5 Customer Rating
Single Function Full Showerhead

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Katalyst® spray technology with air induction ball joint
  • Single-function showerhead with 5-15/16 in (151 mm) diameter spray face
  • Optimized spray face for maximum performance
  • MasterClean™ spray face features an easy-to-clean surface that withstands mineral buildup
  • Lifetime limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Devonshire®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Depth:
4-5/8 in
Diameter:
5-15/16 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
4-5/8 in
IAPMO Listed:
No
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Full
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #K72762-9M-CP
Item #4669189
5 out of 5 Customer Rating
Requires Certification
Part #K394-4-CP
Item #1789524
3.3 out of 5 Customer Rating
Requires Certification
Part #KTS72767-4-CP
Item #7182204
3.1 out of 5 Customer Rating
Requires Certification
Part #K393-N4-CP
Item #3772303
4.2 out of 5 Customer Rating
Requires Certification
Part #K10540-BN
Item #3346860
3.7 out of 5 Customer Rating
Requires Certification
Part #K10542-BN
Item #3346844
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K45413-G-BN
Item #7629153
4 out of 5 Customer Rating
Requires Certification
Part #KTS395-4G-CP
Item #7951651
4.1 out of 5 Customer Rating
Requires Certification
Part #K394-4-CP
Item #1789524
3.3 out of 5 Customer Rating
Requires Certification
Part #KTLS395-4S-CP
Item #7170015
3.8 out of 5 Customer Rating
Requires Certification
Part #KTS396-4G-CP
Item #7936514
5 out of 5 Customer Rating
Requires Certification
Part #K193-4-BN
Item #4883050
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing