This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Oil Rubbed Bronze

You last purchased this on
 
KOHLER

Devonshire® Single Handle Thermostatic Valve Trim in Oil Rubbed Bronze

  • Fast #
  • Part #KT10357-4-2BZ
  • Item #4336658
  • Manufacturer Part #T10357-4-2BZ
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Devonshire® Single Handle Thermostatic Valve Trim in Oil Rubbed Bronze

  • Fast #
  • Part #KT10357-4-2BZ
  • Item #4336658
  • Manufacturer Part #T10357-4-2BZ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 150
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
  • Ergonomic lever handle is ADA compliant
  • Trim requires valve to complete
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA B651
Collection:
Devonshire®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Escutcheon Height:
6-3/8 in
Escutcheon Width:
6-3/8 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No