This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Vibrant® Polished Brass

You last purchased this on
 
KOHLER

Devonshire® Two Handle Centerset Bathroom Sink Faucet in Vibrant® Polished Brass

  • Fast #
  • Part #K393-N4-PB
  • Item #3772305
  • Manufacturer Part #393-N4-PB
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Devonshire® Two Handle Centerset Bathroom Sink Faucet in Vibrant® Polished Brass

  • Fast #
  • Part #K393-N4-PB
  • Item #3772305
  • Manufacturer Part #393-N4-PB
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 95
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Two handle centerset lavatory faucet for 4" centers
  • Kohler® ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
  • Premium material construction ensures durability and reliability
  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • Deck-mount faucet installation
  • Flow rate: 1.2 gpm
  • Part of the Devonshire® faucet collection
  • Low-flow aerator option available (please see latest price book)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Cartridge Type:
Ceramic Disc
Collection:
Devonshire®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant® Polished Brass
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Height:
5-1/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
5-1/8 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Spout Height:
4 in
Spout Reach:
4-3/4 in
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
Yes
Width:
6-3/8 in