Two Handle Roman Tub Faucet in Oil Rubbed Bronze Trim Only
Devonshire® Two Handle Roman Tub Faucet in Oil Rubbed Bronze Trim Only
Product Details
Product Details
- Two handle bath faucet trim
- Spout reach: 9"
- Deck- or rim-mount installation
- High-arch non-diverter spout with slip-fit connection
- Solid brass construction, exposed pop-up drain without overflow
- Finishe resists corrosion and tarnishing
- Required Accessories: Rough-in valve: K300-K-NA, K300-KR-NA or K301-K-NA
- Completes Devonshire design solution with KOHLER® fixtures and accessories
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Devonshire®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Center Size:
- 8 in
- Faucet Connection:
- ID
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Tub Spout Only
- Flow Rate:
- 16 gpm
- Handle Type:
- Lever
- Height:
- 6-13/16 in
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 4-9/16 in
- Spout Type:
- High Arc
- Trim Only:
- Yes
- Tub Spout Reach:
- 9 in
- WaterSense Labeled:
- No
- Width:
- 8 in