This product requires certification to purchase.

Undermount Basin in Mexican Sand™

You last purchased this on
 
KOHLER

Devonshire® Undermount Basin in Mexican Sand™

  • Fast #
  • Part #K2350-33
  • Item #2188486
  • Manufacturer Part #2350-33
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Devonshire® Undermount Basin in Mexican Sand™

  • Fast #
  • Part #K2350-33
  • Item #2188486
  • Manufacturer Part #2350-33
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Mexican Sand Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 16
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Oval basin
  • No faucet holes and requires wall-mount or counter mount faucet
  • Coordinates with other products in the Devonshire® collection
  • Material: Plastic
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1, CSA B651
Collection:
Devonshire®
Color Finish Category:
Neutrals
Color Finish Name:
Mexican Sand™
Drain Opening:
1-3/4 in
GSA Approved:
No
IAPMO Listed:
No
Length:
18-3/8 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Pedestal Only:
No
Shape:
Oval
Sink Bowl Size:
16-7/8 in x 13-11/16 in x 4-3/16 in
Sink Depth:
8-5/8 in
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
Vessel Only:
No
WaterSense Labeled:
No
Width:
15-1/4 in