1 gpf Siphon Jet Urinal
Dexter™ 1 gpf Siphon Jet Urinal
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 24-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Siphon jet urinal
- Top spud: 3/4"
- Valve selected based on 0.5 or 1.0 gpf (1.9 or 3.8 lpf)
- ADA compliant when rim is mounted no higher than 17" from finished floor
- Flow rate: 1 gpf
- Material: Vitreous china
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Dexter™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 14-1/2 in
- EPDs URL:
- https://www.us.kohler.com/webassets/kpna/catalog/pdf/en/K-5016-ET.pdf
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 0.5 gpf/1.0 gpf
- Flow Rate Range:
- 0.125 gpf - 1.0 gpf
- Flush Type:
- Siphon Jet
- GSA Approved:
- No
- Height:
- 20-3/8 in
- IAPMO Listed:
- No
- Inlet Spud Location:
- Top
- Inlet Spud Size:
- 3/4 in
- Material:
- Vitreous China
- Outlet Spud Location:
- Top
- Outlet Spud Size:
- 2 in
- Urinal Installation:
- Wall Mount
- WaterSense Labeled:
- No
- Width:
- 13-1/2 in