This product requires certification to purchase.

Siphon Jet Urinal in Black Black

You last purchased this on
 
KOHLER

Dexter™ Siphon Jet Urinal in Black Black

  • Fast #
  • Part #K5016-ET-7
  • Item #855316
  • Manufacturer Part #5016-ET-7
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Dexter™ Siphon Jet Urinal in Black Black

  • Fast #
  • Part #K5016-ET-7
  • Item #855316
  • Manufacturer Part #5016-ET-7
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Black Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Siphon jet urinal
  • Top spud: 3/4"
  • Valve selected based on 0.5 or 1.0 gpf (1.9 or 3.8 lpf)
  • ADA compliant when rim is mounted no higher than 17" from finished floor
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Dexter™
Color Finish Category:
Blacks
Color Finish Name:
Black Black™
Depth:
14-1/2 in
End Connection 1:
NPT
End Connections:
NPT
Flow Rate:
0.5 gpf/1.0 gpf
Flow Rate Range:
0.125 gpf - 1.0 gpf
Flush Type:
Siphon Jet
GSA Approved:
No
Height:
20-3/8 in
IAPMO Listed:
No
Inlet Spud Location:
Top
Inlet Spud Size:
3/4 in
Material:
Vitreous China
Outlet Spud Location:
Top
Outlet Spud Size:
2 in
Urinal Installation:
Wall Mount
WaterSense Labeled:
No
Width:
13-1/2 in