Siphon Jet Urinal in White
Dexter™ Siphon Jet Urinal in White
Frequently Purchased Together
Product Details
Product Details
- Antimicrobial finish inhibits the growth of mold-, mildew-, stain-, and odor-causing bacteria on the fixture surface.
- Powerful siphon jet action.
- 20-3/8" x 13-1/2" x 14-1/2".
- 3/4" top spud.
- 0.5 or 1.0 gpf (1.9 or 3.8 lpf) based on valve selected.
- ADA-compliant when rim is mounted no higher than 17" from finished floor.
- WaterSense® compliant when used with a 0.5 gpf WaterSense-compliant flushometer.
- Siphon jet urinal.
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Dexter™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 0.5 gpf
- Flow Rate Range:
- 0.125 gpf - 1.0 gpf
- Flush Type:
- Siphon Jet
- Height:
- 20-3/8 in
- Inlet Spud Location:
- Top
- Inlet Spud Size:
- 3/4 in
- Length:
- 14-1/2 in
- Material:
- Vitreous China
- Outlet Spud Size:
- 2 in
- Urinal Installation:
- Wall Mount
- WaterSense Labeled:
- Yes
- Width:
- 13-1/2 in