This product requires certification to purchase.

Wash Out Urinal in Black Black™

You last purchased this on
 
KOHLER

Dexter™ Wash Out Urinal in Black Black™

  • Fast #
  • Part #K5452-ET-7
  • Item #7044451
  • Manufacturer Part #5452-ET-7
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Dexter™ Wash Out Urinal in Black Black™

  • Fast #
  • Part #K5452-ET-7
  • Item #7044451
  • Manufacturer Part #5452-ET-7
4.2 out of 5 Customer Rating

X Points
Color Finish Name: Black Black Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 15
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Backwall geometry limits splash-back for a cleaner user experience
  • Washdown design rinses the surface with each flush for a cleaner fixture especially compared to waterless urinals
  • Material: Vitreous china
  • Top spud: 3/4"
  • Flow rate: 0.125 gpf
  • The ultra-low water consumption is ideal for water conservation and can help earn water efficiency points in the LEED® Green Building Rating System™
  • ADA compliant when rim is mounted no higher than 17" from finished floor
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
BAA Compliant:
No
CARB OTC LEED Compliant:
Yes
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Dexter™
Color Finish Category:
Blacks
Color Finish Name:
Black Black™
Depth:
14-3/4 in
End Connection 1:
NPT
End Connections:
NPT
Flow Rate:
0.125 gpf
Flow Rate Range:
0.125 gpf - 1.0 gpf
Flush Type:
Washdown
GSA Approved:
No
Height:
20-3/4 in
IAPMO Listed:
Yes
Inlet Spud Location:
Top
Inlet Spud Size:
3/4 in
Material:
Vitreous China
NSF Certified:
No
Outlet Spud Location:
Rear
Outlet Spud Size:
2 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
Urinal Installation:
Wall Mount
WaterSense Labeled:
Yes
Width:
13-3/4 in