Bottom Basin Rack Stainless Steel
Dickinson® Bottom Basin Rack Stainless Steel
Frequently Purchased Together
Product Details
Product Details
- Fits in the bowl of the K-6546 Dickinson kitchen sink
- Helps protect sink surface from daily wear
- Dishwasher safe
- Rubber feet provide added protection
Specifications
- Brand Model Compatibility:
- Dickinson®, K-6546
- CARB OTC LEED Compliant:
- No
- Collection:
- Dickinson®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 28-3/16 in
- Drain Location:
- Center
- Height:
- 1 in
- IAPMO Listed:
- No
- Length:
- 27-1/2 in
- Material:
- Stainless Steel
- Product Type:
- Rack
- Shape:
- Rectangular
- Size:
- 27-1/2 in x 13-1/4 in
- Width:
- 13-1/4 in