Dish Scraper in White
Dish Scraper in White
Frequently Purchased Together
Product Details
Product Details
- Hard nylon edge for scraping baked-on food and tough messes
- Soft silicone edge is safe for cleaning nonstick cookware
- Silicone edge is heat-resistant to 400° Fahrenheit
- Hanging hole for convenient storage
Documents
Specifications
- Application:
- Residential
- Color Finish Name:
- White
- Material:
- Rubber, Silicone, Plastic
- Size:
- 3-11/16 in x 3-5/8 in x 3/16 in