This product requires certification to purchase.

Diverter Sleeve for Honesty® KTLS997644 Shower Faucet

You last purchased this on
 
KOHLER

Diverter Sleeve for Honesty® KTLS997644 Shower Faucet

  • Fast #
  • Part #K1226464-CP
  • Item #4813725
  • Manufacturer Part #1226464-CP
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Diverter Sleeve for Honesty® KTLS997644 Shower Faucet

  • Fast #
  • Part #K1226464-CP
  • Item #4813725
  • Manufacturer Part #1226464-CP
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
Honesty® KTLS99764 Shower Faucet
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Sleeve
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No