11-13/16 in. Plastic and Silicone Bathroom Shelf
Draft™ 11-13/16 in. Plastic and Silicone Bathroom Shelf
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Draft™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 4-11/16 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 3/4 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 11-13/16 in
- Material:
- Plastic, Silicone
- NSF Certified:
- No
- Number of Shelves:
- 1
- Width:
- 4-11/16 in