This product requires certification to purchase.

11-13/16 in. Towel Holder in Vibrant® Brushed Nickel

You last purchased this on
 
KOHLER

Draft™ 11-13/16 in. Towel Holder in Vibrant® Brushed Nickel

  • Fast #
  • Part #K27353-BN
  • Item #7730047
  • Manufacturer Part #27353-BN
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Draft™ 11-13/16 in. Towel Holder in Vibrant® Brushed Nickel

  • Fast #
  • Part #K27353-BN
  • Item #7730047
  • Manufacturer Part #27353-BN
4.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Frame functions as a towel rack and a wall-mounted storage system
  • Holds Draft components including trays, containers, hooks, and dishes (sold separately)
  • Arrange multiple frames together to expand your wall system
  • Coordinates with other products in the Draft collection
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Draft™
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
GSA Approved:
No
Height:
4-5/16 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
11-13/16 in
Material:
Brass, Metal, Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
2
Projection:
4-3/4 in