This product requires certification to purchase.

17-3/4 in. Towel Bar in Matte Black

KOHLER

Draft® 17-3/4 in. Towel Bar in Matte Black

  • Fast #
  • Part #K22561-BL
  • Item #7730163
  • Manufacturer Part #22561-BL
3.4 out of 5 Customer Rating
Brand image
KOHLER

Draft® 17-3/4 in. Towel Bar in Matte Black

  • Fast #
  • Part #K22561-BL
  • Item #7730163
  • Manufacturer Part #22561-BL
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Frame functions as a towel rack and a wall-mounted storage system
  • Holds draft components including trays, containers, hooks, and dishes (sold separately)
  • Arrange multiple frames together to expand your wall system
  • Coordinates with other products in the Draft collection
  • Requires Certification

Specifications

Application:
Residential
Collection:
Draft®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
4-3/4 in
Hardware Included:
Yes
Height:
4-5/16 in
Installation Type:
Wall Mount
Length:
17-3/4 in
Material:
Metal
Mount Type:
Wall
Number of Bars:
2
Projection:
4-3/4 in
UPC:
885612732767
Width:
17-3/4 in