5-15/16 x 2-1/8 in. Medicine Cabinet in White
Draft® 5-15/16 x 2-1/8 in. Medicine Cabinet in White
Frequently Purchased Together
Product Details
Product Details
- Fits on top of Draft accessory frames size 6 in - 24 in
- Covered lid provides hidden storage for your space
- Coordinates with Draft accessories and Kohler contemporary faucets
- One year warranty
- Covered container with lift-off lid provides hidden storage for bath essentials
- Fits securely on Draft frames, hotelier, and toilet tissue holder (sold separately)
- Pair with other Draft components including trays, holders, hooks, soap dish, and dispenser/tumbler kit (sold separately)
- Durable composite material
Documents
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Draft Hotelier shelves
- Collection:
- Draft®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 4-11/16 in
- Height:
- 2-1/8 in
- Material:
- Plastic, Silicone
- Size:
- 2-1/8 in x 4-11/16 in x 5-15/16 in
- Width:
- 5-15/16 in