This product requires certification to purchase.

DRAFT HOTELIER

You last purchased this on
 
KOHLER

Draft® DRAFT HOTELIER

  • Fast #
  • Part #K22568-BN
  • Item #7730100
  • Manufacturer Part #22568-BN
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Draft® DRAFT HOTELIER

  • Fast #
  • Part #K22568-BN
  • Item #7730100
  • Manufacturer Part #22568-BN
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 18
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Frame included
  • Two-tier frame allows for storage and hanging of bathroom items
  • Coordinates with Draft accessories and Kohler contemporary faucets
  • Hotelier functions as a towel rack/shelf and a wall-mounted storage system
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Draft®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Depth:
9 in
Height:
4-5/16 in
Installation Type:
Wall Mount
Length:
23-5/8 in
Material:
Metal
Mount Type:
Wall
Number of Bars:
1