This product requires certification to purchase.

Tray in White

KOHLER

Draft® Tray in White

  • Fast #
  • Part #K27357-0
  • Item #7662124
  • Manufacturer Part #27357-0
4.5 out of 5 Customer Rating
Brand image
KOHLER

Draft® Tray in White

  • Fast #
  • Part #K27357-0
  • Item #7662124
  • Manufacturer Part #27357-0
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 36 Pallet: 432
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fits on top of Draft accessory frames size 6 in - 24 in
  • Provides shelf storage for bath essentials
  • Coordinates with Draft accessories and Kohler contemporary faucets
  • One year warranty
  • Flat tray provides wall-mounted shelf storage for bath essentials
  • Fits securely on Draft frames, hotelier, and toilet tissue holder (sold separately)
  • Pair with other Draft components including containers, holders, hooks, soap dish, and dispenser/tumbler kit (sold separately)
  • Durable composite material
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Draft®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
4-11/16 in
Height:
3/8 in
Installation Type:
Wall Mount
Material:
Composite
Product Type:
Tray
UPC:
885612734716
Width:
5-15/16 in