This product requires certification to purchase.

Wall Toilet Tissue Holder in Vibrant® Brushed Nickel

KOHLER

Draft® Wall Toilet Tissue Holder in Vibrant® Brushed Nickel

  • Fast #
  • Part #K31750-BN
  • Item #7942350
  • Manufacturer Part #31750-BN
3.7 out of 5 Customer Rating
Brand image
KOHLER

Draft® Wall Toilet Tissue Holder in Vibrant® Brushed Nickel

  • Fast #
  • Part #K31750-BN
  • Item #7942350
  • Manufacturer Part #31750-BN
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 8 Pallet: 96
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Draft®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Depth:
4-3/4 in
GSA Approved:
No
Hardware Included:
Yes
Height:
4-5/16 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
5-15/16 in
Material:
Brass, Zinc
Mount Type:
Wall
NSF Certified:
No
Pivoting:
No
Projection:
4-3/4 in
UPC:
885612765680
Width:
5-15/16 in