Wall Toilet Tissue Holder in Vibrant Rose Gold
Draft® Wall Toilet Tissue Holder in Vibrant Rose Gold
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Draft®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant Rose Gold
- Depth:
- 4-3/4 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 4-5/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass, Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- No
- Projection:
- 4-3/4 in
- Width:
- 5-15/16 in