This product requires certification to purchase.

Drain Shroud in Vibrant® Brushed Moderne Brass

You last purchased this on
 
KOHLER

Drain Shroud in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K7709-2MB
  • Item #9274364
  • Manufacturer Part #7709-2MB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Drain Shroud in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K7709-2MB
  • Item #9274364
  • Manufacturer Part #7709-2MB
5 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Combines with Kohler® console tables
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant® Brushed Moderne Brass
Height:
4-7/8 in
IAPMO Listed:
No
Material:
Brass
Product Type:
Drain Shroud