Elongated Closed Front with Cover Toilet Seat in White
Drift™ Elongated Closed Front with Cover Toilet Seat in White
Frequently Purchased Together
Product Details
Product Details
- Lid design conceals toilet seat to create a clean, sleek look
- Grip-tight installation hardware makes it easy to fasten the seat - everything is done from above the bowl
- Grip-tight bumpers hold seat firmly in place
- Ready latch hinge provides a positive lock/unlock latch to securely hold seat in position, yet seat easily removes for cleaning or adjusting fit
- Single-hinge cover simplifies cleaning
- Quiet-close elongated lid and seat prevents slamming
- Contoured seat for user comfort
- Color-matched plastic hinges
- Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging
- Plastic construction
Documents
Specifications
- Collection:
- Drift™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover