This product requires certification to purchase.

120V Eco System Controller Module

You last purchased this on
 
KOHLER

DTV+™ 120V Eco System Controller Module

  • Fast #
  • Part #K99695-E-NA
  • Item #7234512
  • Manufacturer Part #99695-E-NA
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

DTV+™ 120V Eco System Controller Module

  • Fast #
  • Part #K99695-E-NA
  • Item #7234512
  • Manufacturer Part #99695-E-NA
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Provides power to DTV+™ interfaces and controls digital valves and other connected system devices
  • Limits showertoonewateroutletatatime to providewatersavings and meet CALGreen requirements
  • Integrated web pages for system setup and configuration using a computer/laptop connected via router or connection to home network
  • Automatically checks for software updates (with internet access)
  • Two ports for connecting digital valves
  • Eight ports for interfaces and other system component connections
  • One ethernet port for hardwire connection to home network or via Wi-Fi adapter (customer supplied)
  • Includes power supply
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
CSA Certified:
CSA C22.2 No. 14, CSA C22.2 No. 68
Collection:
DTV+™
Color Finish Category:
Blacks
Color Finish Name:
Black
GSA Approved:
No
Height:
1-3/4 in
IAPMO Listed:
No
Length:
9-1/2 in
Material:
Plastic
Product Type:
Control Module
UL Listed:
UL 1951
Volts:
120V
Width:
5-3/8 in